Barska

General Binocular, 8x Magnification, Roof Prism, 383 ft Field of View


product price: $21.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black/Silver
  • Type General
  • Magnification 8x
  • Field of View 383 ft
  • For Use With Sports, Concert, Outdoor, Travel
See all product information

Product Information

  • Brand Barska
  • MFR # AB10124
  • Zoro # G1896618
  • UPC #
    790272305155
  • Country of Origin China
  • Category Binoculars

Dimensions

Length (In.) 3 5/8 in
Width (In.) 3 55/64 in
Height (In.) 1 1/2 in

Details

Item Binocular
Color Black/Silver
Type General
Magnification 8x
Field of View 383 ft
For Use With Sports, Concert, Outdoor, Travel
Prism Type Roof
Weather Resistant No
Construction Rubber
Tripod Mountable No
Weight 0.4 lb
Includes Carrying Case, Neck Strap and Lens Cloth
Optical Lens Coating Fully Coated
Eye Relief 10.5 mm

Description

Binocular, General, Magnification 8x, Field of View 383 ft., Prism Type Roof, Length (In.) 3-5/8, Width (In.) 3-55/64, Height (In.) 1-1/2, Construction Rubber, Color Black/Silver, Lens Coating Fully Coated, Tripod Mountable No, Weather Resistant No, Weight 0.4 lb., Includes Carrying Case, Neck Strap and Lens Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.