Battery Vacuum Suction Cup Lifter, 8 in Cup Diameter, 300 lb Lifting Capacity
- Mfr # BWTV300E
- Zoro # G223361985
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Max. Lifting Capacity
300 lb
Overall Diameter
8 in
Application
Moving large format tile, glass, marble, and stone
Includes
Includes carrying case, suction cup, protective cover, USB-C charger, air suction port filters (2), and manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BWTV300E
- Zoro #
- G223361985
- UPC #
- 35965419352
- Country of Origin
- China
- Max. Lifting Capacity
- 300 lb
- Application
- Moving large format tile, glass, marble, and stone
- Item
- Suction Cup Lifter
- Includes
- Includes carrying case, suction cup, protective cover, USB-C charger, air suction port filters (2), and manual
Dimensions
- Overall Diameter
- 8 in
Description
Easily lift and maneuver large format tile, glass, marble, and stone with the BARWALT V300E Battery Vacuum Suction Cup. It features a non-marking suction cup that protects the material being lifted and has an anti-slip handle for a secure, comfortable grip while you work. This suction cup features a live capacity monitor and a built-in pressure sensor to maintain adequate suction. It comes with a protective case and cover to prolong optimal performance. To power on and start suction, press the button for three seconds. When you are ready to release suction, press the button two times. With a 300 lb lifting capacity, the V300E Battery Vacuum Suction Cup is the reliable tool every installer needs for lifting the heaviest materials.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.