Shop BARWALT
See all product information
Create Account
Vacuum Suction Cup Lifter, 8 in Cup Diameter, 300 lb Lifting Capacity
- Mfr # BWTV300
- Zoro # G623361967
product price:Â
$
85.25
/ea
Key Features
Max. Lifting Capacity
300 lb
Overall Diameter
8 in
Application
Moving large format tile, glass, marble, stone, ceramic, granite & more
Handle Material
Anti-slip
Includes
Includes carrying case, suction cup, protective cover, sealing ring, gasket, air suction port filters (2), hook tool, and manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BWTV300
- Zoro #
- G623361967
- UPC #
- 35965419338
- Country of Origin
- China
- Max. Lifting Capacity
- 300 lb
- Application
- Moving large format tile, glass, marble, stone, ceramic, granite & more
- Item
- Suction Cup Lifter
- Handle Material
- Anti-slip
- Includes
- Includes carrying case, suction cup, protective cover, sealing ring, gasket, air suction port filters (2), hook tool, and manual
Dimensions
- Overall Diameter
- 8 in
Description
Easily lift and maneuver large format tile, glass, marble, and stone with the BARWALT V300 Vacuum Suction Cup. It features a non-marking suction cup that protects the material being lifted and has an anti-slip handle for a secure, comfortable grip while you work. For optimal safety, this suction cup has a pressure gauge to track suction and a white-line indicator that warns of significant vacuum loss. Included is protective case and cover to prolong optimal performance. With a 300 lb lifting capacity, the V300 Vacuum Suction Cup is the reliable tool every installer needs for lifting the heaviest materials.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.