Vacuum Suction Cup Lifter, Aluminum, 2 Cup Style, 250 lb Lifting Capacity
- Mfr # BWT73302
- Zoro # G223361954
product price:Â
$
40.69
/ea
Key Features
Max. Lifting Capacity
250 lb
Overall Diameter
4.75 in
Application
Moving large format tile, glass, marble or stone safer and easier
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BWT73302
- Zoro #
- G223361954
- UPC #
- 735883733027
- Country of Origin
- China
Dimensions
- Overall Diameter
- 4.75 in
Details
- Max. Lifting Capacity
- 250 lb
- Application
- Moving large format tile, glass, marble or stone safer and easier
- Item
- Suction Cup Lifter
Description
The BARWALT Vacuum Lifters make handling large format tile, glass, marble, or stone safer and easier. Designed for smooth, flat surfaces, this durable lifter features an aluminum body and dual suction cups that provide a secure, non-marking grip on delicate materials. With a 250 lb lifting capacity, it's reliable on the job.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.