Shop GENIUS TOOLS
Create Account
1/4in Dr. PH.0 Philips Bit Socket 45mmL
- Mfr # 208+1100
- Zoro # G423579418
product price:Â
$
4.06
/ea
Sold in multiples of 2 for
$8.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+1100
- Zoro #
- G423579418
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Bit Socket PH0 Size 1/4 Inch Drive 45mm Length Durable Steel - 208+1100, Phillips bit socket tool This Phillips bit socket is built for consistent fit and controlled driving on #0 Phillips fasteners. With a 1/4in drive and 45mm overall length (1.77in), it integrates easily with common ratchets, extensions, and professional socket systems while keeping the bit aligned and stable. Made from High Speed Steel, it delivers high strength and durability with anti-corrosive properties. Size markings are stamped for quick identification and long-term tool organization, supporting faster selection in drawers, trays, or on the job. Key Benefits #0 Phillips bit socket profile supports accurate engagement and reduced cam-out. 1/4in drive size fits standard ratchets and socket accessories. 45mm (1.77in) length balances access, reach, and control in tight areas. High Speed Steel construction provides high strength and long-lasting durability. Anti-corrosive properties help maintain performance in demanding shop environments. Stamped size markings enable quick identification and cleaner tool organization. Securely attached yet interchangeable bit design supports reliable, repeatable fastening. Meets or exceeds ANSI standards and is designed for professional technicians.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.