Shop All Buckets & Mop Pails
Basco
5 gal Round Pail, Gray, High Density Polyethylene
Mfr # ROP2150GRAY-M
Zoro # G3656467
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket/Pail Material Plastic
- Diameter 11 7/8 in
- Shape Round
- Handle Material Metal
- For Use With 5 gal Pails
Product Information
- Brand Basco
- MFR # ROP2150GRAY-M
- Zoro # G3656467
- Country of Origin United States
- Category Buckets & Mop Pails
Dimensions
Diameter | 11 7/8 in |
Height | 14 7/8 in |
Overall Height | 14 7/8 in |
Overall Diameter | 11 7/8 in |
Details
Description
Pail, Bucket/Pail Material Plastic, Color Gray, Handle Material Metal, Overall Diameter 11 7/8 in, Overall Height 14 7/8 in, Overall Width Not Applicable, Shape Round, Volume Capacity 5 gal, Overall Length Not Applicable, Finish Unfinished, Inside Length Not Applicable, Inside Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Genuine Joe Perforated Roll Paper Towels, 2 Ply, 200 Sheets, White, 24 PK (GJO24081)
- SCRUBS Mounting Bracket, Wht, Powdr Coated Steel (49-13582)
- FANTASTIK Cleaners & Detergents, 32 oz Herbal (0005400000328)
- SUN Cleaners & Detergents, Vend-Box, Unscented, 100 PK (VEN 2979697)
- BASCO 5 gal Round Pail, Brown, High Density Polyethylene (ROP2150BR-M)
- MILLER MFG Duraflex Flat Back Water Bucket 8 Qt. YELLOW (1124-YE)
- VIKAN 5 gal. Round Hygienic Bucket, 15 in H, 14 1/8 in Dia, Blue, polypropylene (56923)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, Blue, Polypropylene (56863)
- ZORO SELECT 1 1/4 gal Round Mop Bucket, 7 in H, 9 in Dia, Silver, Galvanized Steel (2MPE4)
- WORLD ENTERPRISES Bucket, 14.5 in H, Purple (5PPL)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Orange, polypropylene (56887)
- Basco Buckets & Mop Pails