Shop All Buckets & Mop Pails
Basco
5 gal Round Pail, Brown, High Density Polyethylene
Mfr # ROP2150BR-M
Zoro # G3655137
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket/Pail Material Plastic
- Opening Type Open Head
- Finish Unfinished
- Height 14 7/8 in
- For Use With 5 gal Pails
Product Information
- Brand Basco
- MFR # ROP2150BR-M
- Zoro # G3655137
- Country of Origin United States
- Category Buckets & Mop Pails
Dimensions
Height | 14 7/8 in |
Diameter | 11 7/8 in |
Overall Height | 14 7/8 in |
Overall Diameter | 11 7/8 in |
Details
Description
Pail, Bucket/Pail Material Plastic, Color Brown, Handle Material Metal, Overall Diameter 11 7/8 in, Overall Height 14 7/8 in, Overall Width Not Applicable, Shape Round, Volume Capacity 5 gal, Overall Length Not Applicable, Finish Unfinished, Inside Length Not Applicable, Inside Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO Internal Quad Wet Vacuum, 258 cfm (98450)
- 3M Scrubber Sponge, 6" L, 3-5/8" W, PK20 (74)
- DIVERSEY Trigger Spray Bottle, 32oz, 11 3/4"H, PK12 (D939042)
- ZORO SELECT New Cotton Shop Towels 14" x 14", Red, 100 Sheets/pack (21825)
- BASCO 5 gal Round Pail, Gray, High Density Polyethylene (ROP2150GRAY-M)
- ZORO SELECT 3 gal Round Mop Bucket, 10 1/4 in H, 11 1/4 in Dia, Silver, Galvanized Steel (2MPE7)
- HOPKINS Squeegee Bucket Windshield Washer (885)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Green, polypropylene (56882)
- WORLD ENTERPRISES Bucket, 14.5 in H, Purple (5PPL)
- CARLISLE FOODSERVICE Tote Box, Black, Polyethylene (N4401003)
- DOVER Stock Pan Galv 3Gal (2168)
- Basco Floor Mops, Buckets & Wringers