Zoro Homepage

High Volume Backup Sump Pump with Vacuum Breaker

  • Mfr # HB1000-AVB

  • Zoro # G110565168


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Body Material
Polypropylene
Cord Length
20 in
Includes
pump, float, instructions, alarm, back-flow preventer
For Use With
Existing sump pump
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB1000-AVB
Zoro #
G110565168
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
20 in
Width
4 in
Inside Diameter
1-1/4 in

Details

Body Material
Polypropylene
Includes
pump, float, instructions, alarm, back-flow preventer
For Use With
Existing sump pump
Weight
5 lb
Color
Black
Features
Works whenever the primary sump pump fails for any reason. Made of durable, long-lasting materials, has components that are easily repaired/replaced if necessary.

Description

High volume water powered backup sump pump with Atmospheric Vacuum Breaker for back-flow prevention, removes 1,000-1,400 Gallons per Hour of sump water using your home's water supply. It includes a battery powered high water ALARM and safely protects your home's water supply from back-flow. With no batteries or chargers, there is nothing to wear out or replace. Once installed, it will last a lifetime with zero maintenance. On top of all that, many areas require back-flow protection for these devices and Basepump HB1000-AVB has what you need. Make sure you can fill a 5 gallon bucket at your outside hose spigot, without the hose, in less than 30 seconds for this pump so you know you have enough water flow to feed it properly. When testing your water supply, if you have a water softener, filter, or frost-proof spigot, the test will be inaccurate. This model MUST be installed using a separate discharge pipe to the outside.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.