Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Screw, #9, 3 in, Flat Head Torx Drive

  • Mfr # 3GCS25BK

  • Zoro # G606438242


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Flat Head
Torx Drive
System of Measurement
Inch
Screw Size
#9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3GCS25BK
Zoro #
G606438242
UPC #
764666696679
Country of Origin
China

Dimensions

Screw Size
#9
Fastener Length
3 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Torx
Item
Wood Screw

Description

For the most comprehensive selection of screws, look for Grip-Rite Fasteners, the most popular brand of fasteners in America. No matter what the project or what size the job, Grip-Rite Fasteners has the optimal fastening solution, available nationwide from a variety of dealers and retail establishments. There are many sizes and styles of screws available. As construction materials and techniques evolve, fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based on the fastener used. Fasteners have been designed to meet the special needs of projects and in many cases are known by the application for which they are intended.


  • • T-17 point eliminates the need to pre-drill and reduces splitting
  • • Star drive head reduces bit spinout
  • • Nibs under drive head seat fastener perfectly in wood
  • • Auger threads aggressively cut through wood
  • • Common project applications remodeling, fencing, storage, cabinets and framing
  • • 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.