Zoro Homepage

Bath, 20 Overall Height, Plastic, Green

  • Mfr # QI004648.GN

  • Zoro # G512221518


product price: $24.49
/ea

Key Features

Material
Plastic
Overall Height
20
Overall Depth
10.25
Overall Width
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004648.GN
Zoro #
G512221518
UPC #
651355046481
Country of Origin
China

Dimensions

Overall Height
20
Overall Depth
10.25
Overall Width
13

Details

Item
Bath
Color
Green
Material
Plastic

Description

Discover convenience and charm with our plastic foldable step stool. Featuring a heart-shaped backrest, sturdy back support, a portable chair with a handle, it serves as a safe kids stepping stool, a handy bathroom stool, and a collapsible step stool. Effortlessly transition from a comfortable portable chair to a functional stepping solution. Practicality meets style in this compact, all-in-one solution.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.