Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Basicwise Blue, Plastic, 3 PK QI003214S.3

Blue, Plastic, 3 PK (Discontinued)

  • Mfr # QI003214S.3
  • Zoro # G304185578
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003214S.3
Zoro #
G304185578
UPC #
651355227033
Country of Origin
China

Dimensions

Height
4.25
Depth
7.75
Width
10
Length
7.75

Details

Material
Plastic
Color
Blue

Description

Organize, store, and decorate with this plastic set of three baskets. Designed to storage vanity or closet items. This basket allows you to organize and add a decorative look to your closet, shelves, or counter display.Detailed design compliments a variety of home decoration and invites decorativecharm in any room placed. Side cutout handles allows you to easily carry around. For a portable and durable storage solution,closet organization, or countertop decoration these baskets keeps clutter away and decorates you storage organization

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.