Shop All Storage Totes & Containers
Basicwise
Stackable Storage Container, Green, Plastic
Mfr # QI003215G
Zoro # G704185284
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Plastic
- Width 10.3 in
- Depth 11.1
- Length 11.1 in
Product Information
- Brand Basicwise
- MFR # QI003215G
- Zoro # G704185284
- UPC # 651355223066
- Country of Origin China
- Category Storage Totes & Containers
Dimensions
Width | 10.3 in |
Depth | 11.1 |
Length | 11.1 in |
Height | 9.1 |
Details
Description
Organize and decorate your classroom or playroom with this functional storage solution. Made of sturdy, durable plastic, these containers can be easily stacked upon each other to be neatly stored away. Container has a wide open front design allowing easy access to contents, even when stacked.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Flat Shelf, 36 in W x 12 in D x Gray (SLP-1236)
- BENCHPRO Bolted Workbenches, Stainless Steel, 72" W, 30" to 36" Height, 6600 lb., Straight (KN3072+LP)
- LITTLE GIANT Machine Table 36" W, 36" Height (MT1-2436-36-3R)
- AMGOOD 18in X 30in Stainless Steel Wall Mount Shelf With Side Guards (AMG WS-1830-SG)
- BASICWISE Shoe Storage Container, Clear, Plastic (QI003259)
- SSI SCHAEFER Straight Wall Container, Green, Polyethylene, 13 in L, 9 in W, 6 in H, 0.25 cu ft Volume Capacity (1463.130906GN1)
- AKRO-MILS Divider Box, Gray, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 4 in H (33164GREY)
- STERILITE 6 qt Storage Tote, Clear/White, Polypropylene, 13 5/8 in L x 8 1/4 in W x 4 7/8 in H (16428012)
- AKRO-MILS Stack & Nest Container, Blue, Industrial Grade Polymer, 18 in L, 11 in W, 9 in H (35185BLUE)
- RUBBERMAID 10 gal Storage Tote, Dark Indigo Metallic, Plastic, 23 7/8 in L x 15 7/8 in W x 8 7/8 in H (RMRT100004)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 22 1/2 in L, 17 1/2 in W, 6 in H (DG93060RD)
- Basicwise Storage Totes & Containers