Zoro Homepage

Storage Container, 10-1/2 in L x 14 in W x 5-1/2 in H, Clear, Plastic

  • Mfr # QI003259.3

  • Zoro # G615917028


product price: $43.19
/ea

Key Features

Overall Height
5-1/2 in
Overall Length
10-1/2 in
Overall Width
14 in
Material
Plastic
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003259.3
Zoro #
G615917028
UPC #
651355231603
Country of Origin
China

Dimensions

Overall Height
5-1/2 in
Overall Length
10-1/2 in
Overall Width
14 in
Overall L x W x H
10-1/2 in L x 14 in W x 5-1/2 in H

Details

Material
Plastic
Color
Clear
Item
Storage Container

Description

These sturdy, yet lightweight boxes are perfect for storing and organizing your clothing, shoes and accessories, craft and hobby items, office supplies, and more.The storage box features a see-through base that allows contents to be easily identified. The lid snaps firmly onto the base to keep contents contained and secure.


  • Size: 14" W x 10.5" D x 5.5" H
  • See-through base and cover
  • Secure-fit lid
  • Indexed surface for stability when stacking
  • Fits most shoes and accessories

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.