Shop BATTERY CLERK
See all product information
Create Account
AJC Deka Unigy 45HR2000S 12V 55Ah Emergency Light UPS Battery
- Mfr # 45HR2000S-Deka-Unigy-12V-55Ah-UPS
- Zoro # G804892907
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
Chemistry
Sealed Lead Acid (AGM)
Width
5.4 in
Depth
9 in
Height
8.2 in
Weight
40.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45HR2000S-Deka-Unigy-12V-55Ah-UPS
- Zoro #
- G804892907
- UPC #
- -
- Country of Origin
- China
- Chemistry
- Sealed Lead Acid (AGM)
- Weight
- 40.1 lb
- Terminal Type - Batteries
- NB
- Voltage - Batteries
- 12V
- Capacity
- 55Ah
Dimensions
- Width
- 5.4 in
- Depth
- 9 in
- Height
- 8.2 in
Description
Ajc deka unigy 45hr2000s 12v 55ah emergency light features: ajc brand replacement compatible with a deka unigy 45hr2000s ups battery voltage: 12 (12 volts) capacity: 55ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 9 inches width: 5.41 inches height: 8.2 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by deka unigy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.