
AJC Peak PKC0BJ 450 Amp Jump Starter W/ Inflator 12V 18Ah Battery
Mfr # PEAK-PKC0BJ 450 AMP
Zoro # G605856870
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Width
3.1 in
Chemistry
Sealed Lead Acid (AGM)
Voltage
12V
Capacity
18Ah
Terminals
NB
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PEAK-PKC0BJ 450 AMP
Zoro #
G605856870
UPC #
-
Country of Origin
China
Dimensions
Width
3.1 in
Length
7.1 in
Height
6.6 in
Details
Chemistry
Sealed Lead Acid (AGM)
Voltage
12V
Capacity
18Ah
Terminals
NB
Description
Ajc peak pkc0bj 450 amp jump starter with inflator 12v 18ah battery features: ajc brand replacement compatible with a peak pkc0bj 450 amp jump starter with inflator jump starter battery voltage: 12 (12 volts) capacity: 18ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.1 inches width: 3.11 inches height: 6.6 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by peak.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.