AJC PowerVar ABCE600-11IEC 800VA 12V 7Ah UPS Battery

  • Mfr # POWERVAR-ABCE600-11IEC (800VA)

  • Zoro # G504892153


product price:  $49.49
/ea

Key Features

Height
3.7 in
Depth
5.9 in
Capacity
7Ah
Terminal Type - Batteries
F1
Width
2.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
POWERVAR-ABCE600-11IEC (800VA)
Zoro #
G504892153
UPC #
-
Country of Origin
China

Dimensions

Height
3.7 in
Depth
5.9 in
Width
2.6 in

Details

Capacity
7Ah
Terminal Type - Batteries
F1
Chemistry
Sealed Lead Acid (AGM)
Weight
4.5 lb
Voltage - Batteries
12V

Description

Ajc powervar abce600-11iec (800va) 12v 7ah ups battery features: ajc brand replacement compatible with a powervar abce600-11iec (800va) ups battery voltage: 12 (12 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by powervar.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.