AJC Schwinn S650 S 650 12V 15Ah Scooter Battery

  • Mfr # SCHWINN-S650 S 650

  • Zoro # G305569384


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
3.9 in
Height
3.78 in
Capacity
14Ah
Terminal Type - Batteries
F2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCHWINN-S650 S 650
Zoro #
G305569384
UPC #
-
Country of Origin
China

Dimensions

Width
3.9 in
Height
3.78 in
Length
5.94 in

Details

Chemistry
Sealed Lead Acid (AGM)
Capacity
14Ah
Terminal Type - Batteries
F2
Voltage - Batteries
12 Volts

Description

Ajc schwinn s650 s 650 12v 15ah scooter battery features: ajc brand replacement compatible with a schwinn s650 s 650 scooter battery voltage: 12 (12 volts) capacity: 15ah terminals: f2 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 3.91 inches height: 3.8 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by schwinn.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.