Shop BATTERY CLERK
See all product information
AJC Zareba ESP10M Fence Charger 6V 12Ah Alarm Battery
Mfr # ZAREBA-ESP10M FENCE CHARGER
Zoro # G004916793
product price:Â $48.49
/eaKey Features
Voltage - Batteries
6 Volts
Capacity - Batteries
12Ah
Height
3.7 in
Width
2.01 in
Terminal Type - Batteries
F1
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZAREBA-ESP10M FENCE CHARGER
Zoro #
G004916793
UPC #
740737294562
Country of Origin
China
Dimensions
Height
3.7 in
Width
2.01 in
Length
5.94 in
Details
Voltage - Batteries
6 Volts
Capacity - Batteries
12Ah
Terminal Type - Batteries
F1
Battery Chemistry
Sealed Lead Acid (AGM)
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.