Shop BATTERY CLERK
See all product information
Create Account
AJCInvacare Pronto R2 Patriot 12V 55Ah Wheelchair Battery
- Mfr # INVACARE-PRONTO R2 PATRIOT
- Zoro # G704912255
product price:Â
$
413.99
/ea
Free Shipping & Returns
Key Features
Height
8.2 in
Length
9 in
Width
5.4 in
Capacity
55Ah
Voltage
12V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- INVACARE-PRONTO R2 PATRIOT
- Zoro #
- G704912255
- UPC #
- -
- Country of Origin
- China
- Capacity
- 55Ah
- Voltage
- 12V
- Terminals
- NB
- Chemistry
- Sealed Lead Acid (AGM)
Dimensions
- Height
- 8.2 in
- Length
- 9 in
- Width
- 5.4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.