Shop BATTERY DOCTOR
See all product information
Create Account
Booster Clamp
- Mfr # 80739
- Zoro # G223552062
product price:Â
$
18.35
/ea
Sold in multiples of 6 for
$110.10
Key Features
Jaw Type
Standard
Maximum Current
85 A
Gauge
2 to 4 AWG
Insulation Material
Vinyl
Number of Clamps
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80739
- Zoro #
- G223552062
- UPC #
- 010054807395
- Country of Origin
- China
Details
- Jaw Type
- Standard
- Maximum Current
- 85 A
- Gauge
- 2 to 4 AWG
- Insulation Material
- Vinyl
- Number of Clamps
- 2
- Contact Material
- Copper
- Connection Type
- Clamp
- Item
- Battery Charging Clamp
- Color
- Black, Red
- Wire Color
- Black, Red
Description
Battery Charging Clamp, Jaw Type Standard, Connection Type Clamp, Maximum Current 85 A, Maximum Voltage Not Applicable, Contact Material Copper, Insulation Material Vinyl, Gauge 2 to 4 AWG, Number of Clamps 2, Color Black, Red, Pressure Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.