Shop BATTERY DOCTOR
See all product information
Create Account
Side Post
- Mfr # 80773
- Zoro # G023522494
product price:Â
$
7.65
/ea
Sold in multiples of 2 for
$15.30
Key Features
Includes
Post Screw
Overall Depth
3/4 in
Gauge
6 ga to 2 ga
Length
3 13/16 in
Insulation Material
Lead
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80773
- Zoro #
- G023522494
- UPC #
- 010054807739
- Country of Origin
- China
Dimensions
- Overall Depth
- 3/4 in
- Length
- 3 13/16 in
- Overall Height
- 1 in
- Stud Size
- 1/4 in
- Width
- 2 3/4 in
Details
- Includes
- Post Screw
- Gauge
- 6 ga to 2 ga
- Insulation Material
- Lead
- Item
- Side Post
- Connection Type
- Bolt
- Compatible Product Type
- Battery
- Material
- Lead
- Attachment Type
- Side
- Polarity
- Negative, Positive
- Connection Material
- Lead
- Color
- Silver
- Maximum Current
- 500 A
- Shell Material
- Lead
- Wire Color
- Silver
Description
Side Post, Maximum Current 500 A, Color Silver, Connection Type Bolt, Connection Material Lead, Housing Material Not Applicable, Insulation Material Lead, Attachment Type Side, Compatible Product Type Battery, Gauge 6 to 2 ga, Includes Post Screw, Length 3 13/16 in, Material Lead, Maximum Voltage Not Applicable, Overall Depth 3/4 in, Overall Height 1 in, Polarity Negative, Positive, Stud Size 1/4 in, Width 2 3/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.