Shop BATTERY DOCTOR
See all product information
Create Account
10 AMP Clamp
- Mfr # 80757
- Zoro # G623525260
product price:Â
$
5.35
/ea
Sold in multiples of 2 for
$10.70
Key Features
Contact Material
Nickel
Color
Silver
Number of Clamps
2
Jaw Type
Alligator
Gauge
2 to 4 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80757
- Zoro #
- G623525260
- UPC #
- 010054807579
- Country of Origin
- China
Details
- Contact Material
- Nickel
- Item
- Battery Charging Clamp
- Color
- Silver
- Number of Clamps
- 2
- Jaw Type
- Alligator
- Gauge
- 2 to 4 AWG
- Connection Type
- Clamp
- Maximum Current
- 85 A
- Wire Color
- Silver
Description
Battery Charging Clamp, Jaw Type Alligator, Connection Type Clamp, Maximum Current 85 A, Maximum Voltage Not Applicable, Contact Material Nickel, Insulation Material Not Applicable, Gauge 2 to 4 AWG, Number of Clamps 2, Color Silver, Pressure Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.