Shop BATTERY DOCTOR
See all product information
Create Account
Charge Post
- Mfr # 80774
- Zoro # G523525070
product price:Â
$
9.15
/ea
Key Features
Insulation Material
Lead
Color
Silver
Compatible Product Type
Battery
Length
3 13/16 in
Overall Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80774
- Zoro #
- G523525070
- UPC #
- 010054807746
- Country of Origin
- China
Dimensions
- Length
- 3 13/16 in
- Overall Depth
- 1 in
- Width
- 1 in
- Stud Size
- 3/8 in
- Overall Height
- 1 3/4 in
- Fits Chest Size
- Allows Easy Connection For Charging Side-Post Batteries
Details
- Insulation Material
- Lead
- Color
- Silver
- Compatible Product Type
- Battery
- Maximum Current
- 500 A
- Connection Material
- Lead
- Polarity
- Negative, Positive
- Features
- Allows Easy Connection For Charging Side-Post Batteries
- Item
- Charge Post
- Attachment Type
- Top
- Connection Type
- Bolt
- Material
- Lead
- Shell Material
- Lead
- Wire Color
- Silver
Description
Charge Post, Maximum Current 500 A, Color Silver, Connection Type Bolt, Connection Material Lead, Housing Material Not Applicable, Insulation Material Lead, Features Allows Easy Connection For Charging Side-Post Batteries, Attachment Type Top, Compatible Product Type Battery, Gauge Not Applicable, Includes Not Applicable, Length 3 13/16 in, Material Lead, Maximum Voltage Not Applicable, Overall Depth 1 in, Overall Height 1 3/4 in, Polarity Negative, Positive, Stud Size 3/8 in, Width 1 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.