Shop BATTERY DOCTOR
See all product information
Create Account
Top Post
- Mfr # 80770
- Zoro # G223522966
product price:Â
$
12.25
/ea
Key Features
Overall Depth
1/2 in
Color
Black, Red
Includes
(2) Top Posts
Features
Corrosion-Resistant Terminal Set For Extending Battery Life
Maximum Current
500 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80770
- Zoro #
- G223522966
- UPC #
- 010054807708
- Country of Origin
- China
- Color
- Black, Red
- Includes
- (2) Top Posts
- Features
- Corrosion-Resistant Terminal Set For Extending Battery Life
- Maximum Current
- 500 A
- Gauge
- 6 to 2 ga
- Compatible Product Type
- Battery
- Item
- Top Post
- Connection Material
- Lead
- Polarity
- Negative, Positive
- Attachment Type
- Top
- Material
- Lead
- Connection Type
- Bolt
Description
Top Post, Maximum Current 500 A, Color Black, Red, Connection Type Bolt, Connection Material Lead, Housing Material Not Applicable, Insulation Material Not Applicable, Features Corrosion-Resistant Terminal Set For Extending Battery Life, Attachment Type Top, Compatible Product Type Battery, Gauge 6 to 2 ga, Includes (2) Top Posts, Length 5 in, Material Lead, Maximum Voltage Not Applicable, Overall Depth 1/2 in, Overall Height 4 in, Polarity Negative, Positive, Stud Size 1/4 in, Width 1 1/2 in