Post Cable
- Mfr # 80734
- Zoro # G823552325
product price:Â
$
33.65
/ea
Sold in multiples of 4 for
$134.60
Key Features
Termination Type
Top Post Cable
Cable Wire Gauge
4 ga
Wire Color
Black
Maximum Voltage
60V
Maximum Current
200 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80734
- Zoro #
- G823552325
- UPC #
- 010054807340
- Country of Origin
- China
Dimensions
- Cable Length
- 56 in
Details
- Termination Type
- Top Post Cable
- Cable Wire Gauge
- 4 ga
- Wire Color
- Black
- Maximum Voltage
- 60V
- Maximum Current
- 200 A
- Connection Type
- Bolt
- Item
- Top Post Cable
- Switch Type
- Top Post
Description
Top Post Cable, Connection Type Bolt, Termination Type Top Post Cable, Cable Wire Gauge 4 ga, Cable Length 56 in, Wire Color Black, Maximum Voltage 60V, Maximum Current 200 A, Switch Type Top Post
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.