Shop BATTERY DOCTOR
See all product information
Create Account
Starter Cable
- Mfr # 80723
- Zoro # G023550879
product price:Â
$
19.89
/ea
Sold in multiples of 4 for
$79.56
Key Features
Maximum Current
200 A
Connection Type
Bolt
Cable Wire Gauge
4 ga
Maximum Voltage
60V
Wire Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80723
- Zoro #
- G023550879
- UPC #
- 010054807234
- Country of Origin
- China
Dimensions
- Cable Length
- 32 in
Details
- Maximum Current
- 200 A
- Connection Type
- Bolt
- Cable Wire Gauge
- 4 ga
- Maximum Voltage
- 60V
- Wire Color
- Red
- Item
- Battery Jumper Cable
- Termination Type
- Switch to Start Cable
Description
Battery Jumper Cable, Connection Type Bolt, Termination Type Switch to Start Cable, Cable Wire Gauge 4 ga, Cable Length 32 in, Wire Color Red, Maximum Voltage 60V, Maximum Current 200 A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.