BATTERY THINKPAD P15V GEN 1 20TQ P15V GEN 1
Mfr # 5B10W13960-BTI
Zoro # G410565394
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Battery Energy
68 Wh
Compatibility
Model Fits:LENOVO THINKPAD T15P GEN 3 21DB,T15P GEN 3 21DA,T15P GEN 2 21A8,T15P GEN 2 21A7,T15P GEN 1 20TN,T15P GEN 1 20TM,P15V GEN 3 21EN,P15V GEN 3 21EM,P15V GEN 3 21D9,P15V GEN 3 21D8,P15V GEN 2 21AA,P15V GEN 2 21A9,P15V GEN 1 20TR,P15V GEN 1 20TQ,21DA001CUSReplaces OEM:5B10W13960,5B10W13961,L19C6P72,L19L6P72,SB10T83203,SB10T83204
Output Voltage
11.55V
Battery Chemistry
Lithium Ion (Li-Ion)
Application
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5B10W13960-BTI
Zoro #
G410565394
UPC #
-
Country of Origin
China
Details
Battery Energy
68 Wh
Item
Battery
Compatibility
Model Fits:LENOVO THINKPAD T15P GEN 3 21DB,T15P GEN 3 21DA,T15P GEN 2 21A8,T15P GEN 2 21A7,T15P GEN 1 20TN,T15P GEN 1 20TM,P15V GEN 3 21EN,P15V GEN 3 21EM,P15V GEN 3 21D9,P15V GEN 3 21D8,P15V GEN 2 21AA,P15V GEN 2 21A9,P15V GEN 1 20TR,P15V GEN 1 20TQ,21DA001CUSReplaces OEM:5B10W13960,5B10W13961,L19C6P72,L19L6P72,SB10T83203,SB10T83204
Output Voltage
11.55V
Battery Chemistry
Lithium Ion (Li-Ion)
Application
Notebook
Features
Rechargeable Battery
Number of Cells
6
Brand Compatibility
Lenovo
Green Environmental Attribute
Environmentally Friendly
Battery Capacity
5890 mAh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.