REPLACEMENT LAPTOP BATTERY FOR HP ELITEBOOK 735 G5, 735 G6, 745 G5, 745 G6, 830

  • Mfr # 933321-855-BTI

  • Zoro # G710565360


product price:  $88.39
/ea
Free Shipping & Returns

Key Features

Features
Rechargeable Battery
Application
Notebook
Battery Capacity
4330 mAh
Battery Chemistry
Lithium Polymer (Li-Polymer)
Compatibility
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
933321-855-BTI
Zoro #
G710565360
UPC #
-
Country of Origin
China

Details

Features
Rechargeable Battery
Application
Notebook
Battery Capacity
4330 mAh
Battery Chemistry
Lithium Polymer (Li-Polymer)
Compatibility
Number of Cells
3
Item
Battery
Output Voltage
11.55V DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.