Shop BATTERY TENDER
See all product information
12V, 400W Power Inverter
Mfr # 026-0003-DL-WH
Zoro # G8283109
product price:Â $67.19
/eaKey Features
Application
Fans; Lamps; Radios; TVs; Toasters or Microwave Devices
Type
Power Inverter
Features
Provides Mobile Capability to Deliver Electric Power for AC Appliances; Max Continuous Power: 200W; 2 USB Output Connectors Provide 5 volt DC Power to Run Other Devices
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 026-0003-DL-WH
- Zoro #
- G8283109
- UPC #
- 734357600032
- Country of Origin
- China
Details
- Item
- Battery Tender,12V,400W,Power Inverter
- Application
- Fans; Lamps; Radios; TVs; Toasters or Microwave Devices
- Type
- Power Inverter
- Features
- Provides Mobile Capability to Deliver Electric Power for AC Appliances; Max Continuous Power: 200W; 2 USB Output Connectors Provide 5 volt DC Power to Run Other Devices
Description
Battery Tender,12V,400W,Power Inverter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.