Zoro Homepage

2 Steps, 30" Overall Height, Aluminum, Silver

  • Mfr # 20812

  • Zoro # G9199008


product price: $212.99
/ea
Free Shipping & Returns

Key Features

ANSI Type
IA
Bottom Width
13.25 in
Color
Silver
Material
Aluminum
Number of Steps
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20812
Zoro #
G9199008
UPC #
-
Country of Origin
United States

Dimensions

Bottom Width
13.25 in
Overall Height
30"
Top Step Depth
8 in
Highest Standing Level (Max. Work Height)
30"

Details

ANSI Type
IA
Color
Silver
Material
Aluminum
Number of Steps
2
Step Tread
Ribbed
Series
208
Net Weight
9 lb
Base Spread
28.25 in
Shoe Design
Riveted Non-Marring Shoe

Description

Bauer builds Professional Grade. Our 30" aluminum two-way step ladder comes with a OHSA/ANSI compliant 300lb Type 1A Rating. This ladder provides heavy-duty aluminum side rails with durable copolymer top and aluminum steps. Our two-way design allows climbing of either side and straddling or standing on the top step. The top standing area is 13.25′′” x 8′′. DO NOT USE NEAR ELECTRICAL CIRCUITS, WIRES, AND DEVICES!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.