Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 ft Fiberglass Stepladder

  • Mfr # 36704

  • Zoro # G9198070


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Ladder Material
Fiberglass
Overall Height
4 ft
Standing Height - Maximum
2 ft 0 in
Base Width
20.5 in
Base Spread
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36704
Zoro #
G9198070
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 ft
Standing Height - Maximum
2 ft 0 in
Base Width
20.5 in
Step Depth
3 in
Closed Height
3'2"

Details

Item
Stepladder
Ladder Material
Fiberglass
Base Spread
40 in
Weight
26 lb
Tread Type
Ribbed
Series
367
Number of Steps
3
ANSI Duty Rating
IAA
Step Spacing
12 in
Color
Yellow
Conductivity
Non-Conductive
Shoe Type
Non-Marring Boot Shoe

Description

Bauer builds Professional Grade. This fiberglass two-way step ladder comes with a OHSA/ANSI compliant 375lb Type 1AA Rating. Our non-conductive full channel side rails are 50% thicker in the flange and radius than competitive models for the strongest stepladder rail available. All of our ladders are built with solid rivet construction. Our non-marring boots provide complete side rail protection and increased slip resistance on all surfaces. You will find comfort and lower fatigue when climbing our step ladders, as we provide a 20% gentler climing angle than our competition.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.