Shop BAUER LADDER
See all product information
Create Account
40' Fiberglass Extension Ladder, 300 lb Capacity
- Mfr # 32240
- Zoro # G9200234
product price:Â
$
979.99
/ea
Free Shipping & Returns
Key Features
Industry Ladder Size
40 ft
Extended Ladder Height
35 ft
Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32240
- Zoro #
- G9200234
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Industry Ladder Size
- 40 ft
- Extended Ladder Height
- 35 ft
- Closed Height
- 20 ft
- Bottom Width
- 17.75 in
- Highest Standing Level (Max. Work Height)
- 31'6"
- Ladder Height
- 40 ft
Details
- Load Capacity
- 300 lb
- ANSI Type
- IA
- Material
- Fiberglass
- Net Weight
- 89 lb
- Rung Shape
- D-Rung
- Color
- Orange
- Item
- Extension Ladder
- Rail Type
- Non-Conductive
- Shoe Design
- Two-way Suction Cup/Spike Shoe
- Series
- 322 Series
- Includes
- Red Rungs and Center Weight Lable
Description
Bauer builds Professional Grade. Our 322 series cable hook/v-pole combo Fiberlite FG extension ladder comes with a OHSA/ANSI compliant 300lb Type 1A Rating. FiberLite technology produces a stronger, lighter ladder helping to preventing injuries. Bauer provides high-profile, slip-resistant D-shaped rungs that are mounted through the side rails for a tight and sturdy direct connection. The top red rungs help indicate where not to step while in use. Our suction cup/spike shoes are attached and reinforced with castings and heavy gauge aluminum reinforcement sleeves to provide a stronger connection. All of our extension ladders come standard with a 3/8" white cotton blend rope, double rung aluminum die cast locks and our bullseye center weight locator.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.