8.56 ft. Portable Aluminum Extension Ladder with Non-Slip Feet, 330 lbs. Load Capacity
- Mfr # ZOR-P390798
- Zoro # G623573841
product price:Â
$
79.45
/ea
Key Features
Number of Steps
7
Extended Ladder Height
8.56 ft
Material
Aluminum
Ladder Height
8.5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZOR-P390798
- Zoro #
- G623573841
- UPC #
- 181978109282
- Country of Origin
- China
Dimensions
- Extended Ladder Height
- 8.56 ft
- Ladder Height
- 8.5 ft
Details
- Item
- Telescoping Extension Ladders
- Number of Steps
- 7
- Material
- Aluminum
Description
Telescoping extension ladder delivers professional-grade performance in a compact, user-friendly design. Crafted from premium thicker aluminum alloy, it offers a robust 330 lb load capacity while remaining lightweight and easy to carry. With independent locking mechanisms, you can adjust the height precisely and safely step on each rung. Reinforced pedals, non-slip foot covers, a fixed stability belt, and a smart stability design ensure rock-solid performance for any task. Perfect for homeowners, RV enthusiasts, painters, and DIYers, this versatile ladder extends smoothly for high-reach jobs and folds compactly for effortless storage in a car trunk, closet, or corner.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.