This item is Discontinued.

Bauer Ladder 8' x 28" 2-Man Aluminum Stage (220 Series) - 500 lb. Rated 22070

8' x 28" 2-Man Aluminum Stage (220 Series) - 500 lb. Rated (Discontinued)

  • Mfr # 22070
  • Zoro # G9197915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22070
Zoro #
G9197915
UPC #
-
Country of Origin
United States

Details

Item
Two-Person Stage Platform
Material
Aluminum
Series
220 Series
Net Weight
47 lb
Color
Silver

Description

Bauer builds Professional Grade. Our 220 Series Planks come with a 2-Man 500 lb. capacity. Our planks our built with rugged high strength 4 in. aluminum I-beam side rails with raised treads. These treads have an open pattern that provides a slip-resistant surface on the deck. The staggered rail handles on the ends permit continuous end to end positioning. We offer optional connectors to interlock the planks to eliminate separation and also modular guard rail and toe board systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.