Zoro Homepage

9 ft 5 in, Fiberglass, 375 lb Load Capacity

  • Mfr # 36106

  • Zoro # G9198308


product price: $515.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.

Key Features

Extended Ladder Height
9 ft 5 in
ANSI Type
IAA
Material
Fiberglass
Net Weight
37 lb
Number of Steps
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36106
Zoro #
G9198308
UPC #
-
Country of Origin
United States

Dimensions

Extended Ladder Height
9 ft 5 in
Width
23.5"
Closed Height
6 ft
Highest Standing Level (Max. Work Height)
5'4"

Details

ANSI Type
IAA
Material
Fiberglass
Net Weight
37 lb
Number of Steps
5
Series
361
Rail Type
Non-Conductive
Color
Yellow
Step Tread
Ribbed Rung
Base Spread
46 in
Rung Shape
Round Rung
Shoe Design
Hoop Shoe

Description

Bauer builds Professional Grade. Our 361 series combo ladder comes with a OHSA/ANSI compliant 375lb Type 1AA Rating. This ladder can be used as a step ladder or straight ladder. Bauer provides high-profile, slip-resistant round rungs that are riveted to the side rails for a tight and sturdy connection. The top red rungs help indicate where not to step while in use. The heavy gauge steel pole grip is padded to provide extra traction when using a pole as a support point. Our vinyl coated sliding guides help protect the side rails from excessive wear and assist in smooth operation. Finally, the extra-large padded hoop shoes provide added grip and stability in both stepladder and extension ladder positions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.