Zoro Homepage

5' Fiberglass Grate Shoe Platform Stepladder, 375lb Capacity

  • Mfr # 35105G

  • Zoro # G613344048


product price: $538.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Ladder Material
Fiberglass
Overall Height
5 ft
Load Capacity - Maximum
375 lbs
Base Width
25 in
Base Spread
36-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35105G
Zoro #
G613344048
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 ft
Base Width
25 in

Details

Item
Platform Step Ladder
Ladder Material
Fiberglass
Load Capacity - Maximum
375 lbs
Base Spread
36-1/2 in
ANSI Duty Rating
Type 1AA
Color
Yellow

Description

  • Extra Wide Grate Shoes Factory installed 5"x5" extra wide grate shoes provide stable footing and increased slip resistance for most grate applications.
  • Solid Aluminum Rivet Construction - Solid aluminum rivet construction at critical stress points is stronger than tubular steel rivets and results in a longer service life for your ladder.
  • Bauer Boot Shoes - Our innovative, non-marring, Boot Shoes provide complete side rail protection and greater surface contact for increased slip resistance over competitive models.
  • Steel Work Platform - A 215 sq. in. heavy gauge steel platform with safety tread offers maximum comfort and strength.
  • Formed, Zinc-Plated Steel Supports - Formed, zinc-plated steel supports under top and bottom steps and cross braces for added rigidity.
  • Contoured Steel Top Cap -The uniquely designed, heavy gauge steel top cap holds tools, fasteners and small parts while fitting comfortably to your body.
  • More Gentle Climbing Angle - A 20° climbing angle reduces worker fatigue and is more comfortable to climb than our competition ladder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.