Shop BAUER LADDER
See all product information
Create Account
Sectional Ladder, Fiberglass, 375 lb Load Capacity
- Mfr # 33952
- Zoro # G9200310
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
ANSI Type
IAA
Material
Fiberglass
Net Weight
12 lb
Rung Shape
Round Rung
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33952
- Zoro #
- G9200310
- UPC #
- -
- Country of Origin
- United States
- ANSI Type
- IAA
- Material
- Fiberglass
- Net Weight
- 12 lb
- Rung Shape
- Round Rung
- Color
- Yellow
- Item
- Sectional Ladder
- Shoe Design
- Hoop Shoe
- Series
- 339
- Rung/Step Spacing
- 12"
- For Use With
- MFR Model No's: 33955/33958
Description
Bauer builds Professional Grade. Our 339 series fiberglass tapered sectional ladder comes with a OHSA/ANSI compliant 375lb Type 1AA Rating. This ladder can be configured to different heights. The maximum assembly height with any combonation is 18'. The duty rating becomes 300lb Type 1A compliant if assembled to heights more than 16'. The Slip-resistant roung rungs are riveted to the side rails for a tight and sturdy connection. Chose between two shoe options, a two-way shoe or a hoop style shoe.