Shop BAUER LADDER
See all product information
Create Account
Sectional Ladder, Fiberglass, 375 lb Load Capacity
Mfr # 33955
Zoro # G9198685
product price:Â
$
248.99
/ea
Free Shipping & Returns
Key Features
Material
Fiberglass
ANSI Type
IAA
Net Weight
20 lb
Rung Shape
Round Rung
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33955
- Zoro #
- G9198685
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 23"
- Length
- 6'
Details
- Material
- Fiberglass
- ANSI Type
- IAA
- Net Weight
- 20 lb
- Rung Shape
- Round Rung
- Color
- Yellow
- Item
- Sectional Ladder
- Series
- 339
- Rung/Step Spacing
- 12"
- For Use With
- MFR Model No's: 33953/33956/33952/33957/33958
Description
Bauer builds Professional Grade. Our 339 series fiberglass tapered sectional ladder comes with a OHSA/ANSI compliant 375lb Type 1AA Rating. This ladder can be configured to different heights. The maximum assembly height with any combonation is 18'. The duty rating becomes 300lb Type 1A compliant if assembled to heights more than 16'. The Slip-resistant roung rungs are riveted to the side rails for a tight and sturdy connection. Chose between two shoe options, a two-way shoe or a hoop style shoe.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.