Shop TELESTEPS
See all product information
Create Account
Telescoping Ladder, Silver, Aluminum
- Mfr # 1600EP
- Zoro # G122937342
product price:Â
$
911.99
/ea
Free Shipping & Returns
Key Features
Shoe Type
Slip-Resistant
Weight
28 lb
Standing Height - Maximum
9.3 ft
Extended Height
12.5 ft
Reach Height - Maximum
16 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1600EP
- Zoro #
- G122937342
- UPC #
- 777642910379
- Country of Origin
- China
- Shoe Type
- Slip-Resistant
- Weight
- 28 lb
- Series
- Pro
- Load Capacity - Maximum
- 300 lb
- Color
- Silver
- Ladder Type
- Telescoping Ladder
- Item
- Telescoping Ladder
- ANSI Duty Rating
- Type IA
- Ladder Material
- Aluminum
- Standards
- ANSI A14.2, ANSI EN131, OSHA Compliant
- Wire Color
- Silver
Dimensions
- Standing Height - Maximum
- 9.3 ft
- Extended Height
- 12.5 ft
- Reach Height - Maximum
- 16 ft
- Overall Height
- 13 ft
- Retracted Height
- 2.7 ft
Description
Telescoping Ladder, Pro Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.