Shop BAUER LADDER

Sectional Ladder, Fiberglass, 375 lb Load Capacity

  • Mfr # 33956

  • Zoro # G9198037


product price: 
$
285.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass
ANSI Type
IAA
Rung Shape
Round Rung
Color
Yellow
Net Weight
20 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
33956
Zoro #
G9198037
UPC #
-
Country of Origin
United States
Material
Fiberglass
ANSI Type
IAA
Rung Shape
Round Rung
Color
Yellow
Item
Sectional Ladder
Net Weight
20 lb
Shoe Design
Swivel Shoe
Series
339
Rung/Step Spacing
12"
For Use With
MFR Model No's: 33955/33958

Description

Bauer builds Professional Grade. Our 339 series fiberglass tapered sectional ladder comes with a OHSA/ANSI compliant 375lb Type 1AA Rating. This ladder can be configured to different heights. The maximum assembly height with any combonation is 18'. The duty rating becomes 300lb Type 1A compliant if assembled to heights more than 16'. The Slip-resistant roung rungs are riveted to the side rails for a tight and sturdy connection. Chose between two shoe options, a two-way shoe or a hoop style shoe.

Ratings & reviews