Telescoping Ladder Aluminum Extension Step 18.5 ft Multi-purpose Portable
- Mfr # DLT218F
- Zoro # G223372080
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
400 lbs (190 kg)
Closed Height
41.73 in (1,060 mm)
Material
Aluminum Alloy
Reach Height
18.5 ft (5,540 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DLT218F
- Zoro #
- G223372080
- UPC #
- 840349928890
- Country of Origin
- China
Dimensions
- Closed Height
- 41.73 in (1,060 mm)
- Reach Height
- 18.5 ft (5,540 mm)
Details
- Load Capacity
- 400 lbs (190 kg)
- Item
- Telescoping Ladder
- Material
- Aluminum Alloy
Description
VEVOR Telescoping Ladder, 18.5 FT Aluminum One-button Retraction Collapsible Extension Ladder, 400 LBS Capacity with Non-slip Feet, Portable Multi-purpose Compact Ladder for Home, RV, Loft, ANSI Liste Anti-slip Foot Covers Aluminum Alloy Tubes Independent Locking High-strength Interfaces 400lbs Strong Load Capacity Easy Storage Number of Layers: 14,Retracted Height: 41.73" / 1060 mm,Retracted Width: 19.29" / 490 mm,Item Size (L x W x H): 44.09 x 19.29 x 3.35 in / 1120 x 490 x 85 mm,Max. Reach Height: 18.5 ft / 5540 mm,Model: DLT218F,Max. Load Capacity: 400 lbs / 190 kg,Penal Width: 2.95"/ 75 mm,Material: Aluminum Alloy,Net Weight (with Accessories): 36 lbs / 16.4 kg,Step Height: 15.75" / 400 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.