Pencil Sharpener Dual Hole SILVER (MR-2110) - Handheld - 2 Hole(s) - 0.6in Height x 0.9in Width -
- Mfr # MR2110
- Zoro # G723364172
product price:Â
$
2.45
/ea
Sold in multiples of 4 for
$9.80
Key Features
Number of Holes
2
Housing Material
Metal
Length (In.)
1 in
Width (In.)
0.9 in
Blade Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MR2110
- Zoro #
- G723364172
- UPC #
- 85288121104
- Country of Origin
- Germany
Dimensions
- Length (In.)
- 1 in
- Width (In.)
- 0.9 in
- Height
- 0.6 in
Details
- Number of Holes
- 2
- Housing Material
- Metal
- Blade Material
- Steel
- Item
- Pencil Sharpener
- Type
- Manual
- Sharpens
- Oversized Pencil, Standard Pencil, Crayon
- Color
- Silver
- Mount Type
- Handheld
Description
Pencil Sharpener Dual Hole SILVER (MR-2110) - Handheld - 2 Hole(s) - 0.6in Height x 0.9in Width - Metal - Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.