Ballpoint Pen, Gray, Non-Erasable, PK12
- Mfr # 22420
- Zoro # G524146373
product price:Â
$
10.19
/pk of 12, $0.85/ea
Sold in multiples of 96Â pks for
$978.24
Key Features
Refillable
Non-Refillable
Ink Type
Ballpoint
Clip Type
Pocket Clip
Includes Pen Cushion
Cushion Included
Erasable
Non-Erasable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22420
- Zoro #
- G524146373
- UPC #
- 10045888224206
- Country of Origin
- China
Details
- Refillable
- Non-Refillable
- Ink Type
- Ballpoint
- Clip Type
- Pocket Clip
- Item
- Ballpoint Pen
- Includes Pen Cushion
- Cushion Included
- Erasable
- Non-Erasable
- Toxicity
- Non-Toxic
- Barrel Color
- Gray
- Pen Grip
- Cushioned
- Pen Tip
- 1 mm
- Tip Type
- Medium
- Barrel Material
- Plastic
- Series
- Z-Grip
- Cartridge Type
- Non-Pressurized
Description
Ballpoint Pen, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color Gray, Pen Grip Cushioned, Includes Pen Cushion Cushion Included, Pen Ink Color Blue, Series Z-Grip, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.