Shop BAXTON STUDIO
See all product information
Create Account
47.2" W X 29.5" L X 29.9" H
- Mfr # 234-13299-13281-ZORO
- Zoro # G212303323
product price:Â
$
719.99
/ea
Free Shipping & Returns
Key Features
Width
47.2"
Length
29.5"
Height
29.9"
Frame Color
Cream/Black/Light Brown
Frame Material
Rubber Wood/Fabric "100% Polyester"/USFR Foam/MDF with Veneer(Table Top)/ Synthetic Rattan (Backrest)/Plywood(Seat base)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 234-13299-13281-ZORO
- Zoro #
- G212303323
- UPC #
- 193271391899
- Country of Origin
- Malaysia
- Frame Color
- Cream/Black/Light Brown
- Frame Material
- Rubber Wood/Fabric "100% Polyester"/USFR Foam/MDF with Veneer(Table Top)/ Synthetic Rattan (Backrest)/Plywood(Seat base)
- Assembled/Unassembled
- Assembly Required(Instructions Comes with the box)
- Includes
- One Table; Four Dining Chairs
- Care instruction
- Wipe Clean, Spot Clean for Upholstery
- For Use With
- Dining Room
- Style
- Mid-Century
Dimensions
- Width
- 47.2"
- Length
- 29.5"
- Height
- 29.9"
Description
Accumulate an air of traditional elegance in your space with the Darrion dining set. Made in Malaysia, this mid-century inspired set includes four chairs and one table crafted from sturdy wood. Each seat is padded with plush foam and upholstered in soft fabric for a lavish embrace while the round backrests embellished with woven natural rattan create an alluringly cozy display. The Darrion requires assembly and features a rectangular tabletop with rounded corners to provide ample space for each member of the table. Carrying robust personality, the Darrion dining set transforms the feel of any occasion.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.