Shop BAXTON STUDIO
See all product information
Create Account
Aarush Counter Stool with Hand-Forged Metal Frame
- Mfr # 270-14728-ZORO
- Zoro # G023547558
product price:Â
$
419.99
/ea
Free Shipping & Returns
Key Features
Material
Upholstery: Velvet Fabric "90% Polyester, 7% Cotton, Spandex 3% "+ Foam; Frame: Steel Metal; Under Seat: MDF
Size
Counter Height
Height
31.5 in
Length
20 in
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 270-14728-ZORO
- Zoro #
- G023547558
- UPC #
- 193271498123
- Country of Origin
- China
- Material
- Upholstery: Velvet Fabric "90% Polyester, 7% Cotton, Spandex 3% "+ Foam; Frame: Steel Metal; Under Seat: MDF
- Assembly
- Assembled
- For Use With
- Dining Room
- Color
- Grey, Gold
- Style
- Modern
Dimensions
- Size
- Counter Height
- Height
- 31.5 in
- Length
- 20 in
- Width
- 22 in
Description
Relish in the luxurious blend of comfort and elegance present in the Aarush counter stool. Made in India, this modern piece consists of a forged metal frame topped with an upholstered fabric cushion. The metal base features a hammered texture handmade by skilled artisans for a lively, unrefined look rich with bold character. The Aarush will arrive fully assembled and features a low wingback backrest as well as a cozy footrest to maximize ease and stability. Delivering familiar leisure with avantgarde character, the Aarush is sure to become a beloved addition to any setting.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.