Shop BAXTON STUDIO
See all product information
Create Account
Alyssa Japandi Walnut Brown Wood 2-Drawer Nightstand Woven with Rattan
- Mfr # 252-13949-ZORO
- Zoro # G523546686
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Material
Rubberwood, MDF(Drawers), Synthetic Rattan(Drawer Front)
For Use With
Bedroom
Length
17.7 in
Size
2-Drawer
Color
Walnut Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 252-13949-ZORO
- Zoro #
- G523546686
- UPC #
- 193271442058
- Country of Origin
- Malaysia
- Material
- Rubberwood, MDF(Drawers), Synthetic Rattan(Drawer Front)
- For Use With
- Bedroom
- Color
- Walnut Brown
- Assembly
- Unassembled
- Style
- Japandi
Dimensions
- Length
- 17.7 in
- Size
- 2-Drawer
- Height
- 22.2 in
- Width
- 21.7 in
Description
Attain an environment of serene yet versatile grace with the stunning Alyssa nightstand. Made in Malaysia, this Japandi inspired piece consists of a sturdy wood frame embellished with woven rattan adornments. Two drawers offer space to organize all your bedside essentials while reserving the tabletop for nightly use. The Alyssa requires assembly and is affixed with round metal knobs that stand out brilliantly against the warm wood tones. The open design of the frame creates a captivatingly rustic display, making the Alyssa nightstand a fantastic bedroom fixture.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.