Agatha Vintage Coffee Canvas 2-Drawer Storage Trunk
- Mfr # 252-13964-ZORO
- Zoro # G823546638
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Material
MDF, Canvas(Outer Surface), Aluminum Sheet (Frame Border), PU Leather(Handle)
Arm Style
Vintage
Overall Length
13.8 in
Width
18.9 in
Overall Height
23.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 252-13964-ZORO
- Zoro #
- G823546638
- UPC #
- 193271443208
- Country of Origin
- China
- Material
- MDF, Canvas(Outer Surface), Aluminum Sheet (Frame Border), PU Leather(Handle)
- Arm Style
- Vintage
- For Use With
- Multiple Rooms
- Assembly
- Assembled
- Color
- Beige, Coffee, Silver
Dimensions
- Overall Length
- 13.8 in
- Width
- 18.9 in
- Overall Height
- 23.2 in
- Size
- 2-Drawer
Description
The poise of vintage aesthetics arrives in versatile design with the stunning Agatha storage trunk. Skillfully crafted in China, this lovely piece consists of a sturdy wood frame wrapped in smooth canvas. The lift-top opens to reveal a spacious compartment while two drawers offer additional storage space. The Agatha will arrive fully assembled and is affixed with faux leather handles as well as an industrial-style metal latch for an enchanting display rich in traditional flair. A captivating infusion of style and utility, the Agatha storage trunk is a fantastic addition to any space.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.