Aithan Mid-Century Walnut Brown Wood and Rattan King Size Platform Bed
- Mfr # 247-12667-9409-ZORO
- Zoro # G723546813
product price:Â
$
971.99
/ea
Free Shipping & Returns
Key Features
Material
Rubberwood, MDF Veneer(Bedframe Panels, Side Rails), Synthetic Rattan(HB Panel)
Overall Width
80.9 in
Style
Mid-Century
Overall Length
83.1 in
For Use With
Bedroom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 247-12667-9409-ZORO
- Zoro #
- G723546813
- UPC #
- 193271426416
- Country of Origin
- Malaysia
- Material
- Rubberwood, MDF Veneer(Bedframe Panels, Side Rails), Synthetic Rattan(HB Panel)
- Style
- Mid-Century
- For Use With
- Bedroom
- Color
- Walnut Brown
- Assembly
- Unassembled
Dimensions
- Overall Width
- 80.9 in
- Overall Length
- 83.1 in
- Size
- King
- Overall Height
- 62.8 in
Description
Revamp the atmosphere of your space with the lovely Aithan platform bed. Made in Malaysia, this mid-century piece is crafted from sturdy wood and features a broad headboard embellished with woven rattan. The curvaceous silhouette of the headboard lends rich visual texture for a captivating bedroom backdrop. The Aithan requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Lending timeless refinement, the Aithan platform bed anchors any bedroom layout.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.