Shop BAXTON STUDIO
See all product information
Create Account
Alena Modern Grey Fabric and Dark Brown Finished Wood 5-Piece Dining Set
- Mfr # 255-9402-10898-ZORO
- Zoro # G323546473
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Solid Rubberwood , MDF(Tabletop), Fabric "100% Polyester", Foam
Length
35.4 in
Height
30 in
For Use With
Dining Room
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 255-9402-10898-ZORO
- Zoro #
- G323546473
- UPC #
- 193271149643
- Country of Origin
- Malaysia
- Tabletop Material
- Solid Rubberwood , MDF(Tabletop), Fabric "100% Polyester", Foam
- For Use With
- Dining Room
- Assembled/Unassembled
- Unassembled
- Style
- Modern
- Tabletop Color
- Light Grey, Dark Brown
Dimensions
- Length
- 35.4 in
- Height
- 30 in
- Width
- 35.4 in
- Size
- 5-Piece
Description
Redefine your dining space with the elegance and comfort of the Alena dining set. Made in Malaysia, this modern set includes one table and four chairs crafted from sturdy wood. Designed with both comfort and style in mind, each chair features a plush foam-padded seat upholstered in soft fabric, as well as a striking cut-out design on its back. The Alena requires assembly and features a round tabletop supported by an intersecting base for a chic, sculptural effect. Well suited for both casual and formal dining, the Alena dining set uplifts any layout.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.