Shop BAXTON STUDIO
See all product information
Create Account
Alfie Boucle Floating Bed with Channel Tufted Headboard, Queen
- Mfr # 262-14356-ZORO
- Zoro # G223546689
product price:Â
$
934.99
/ea
Free Shipping & Returns
Key Features
Material
Boucle Fabric "100% Polyester", Foam, Frame: MDF+Oriented Strand Board+Plywood+LVL
Size
Queen
Overall Length
91.7 in
Color
Cream, Black
Overall Width
64.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 262-14356-ZORO
- Zoro #
- G223546689
- UPC #
- 193271475803
- Country of Origin
- Malaysia
- Material
- Boucle Fabric "100% Polyester", Foam, Frame: MDF+Oriented Strand Board+Plywood+LVL
- Color
- Cream, Black
- Assembly
- Unassembled
- Style
- Modern
- For Use With
- Bedroom
Dimensions
- Size
- Queen
- Overall Length
- 91.7 in
- Overall Width
- 64.4 in
- Overall Height
- 32.1 in
Description
Develop your bedroom into a serene hideaway with the lovely Alfie floating bed. Made in Malaysia, this modern piece consists of a sturdy wood frame padded with plush foam and upholstered in sumptuous boucle fabric. The floating design of the base creates an enchanting display while the tufted headboard lends a chic bedroom backdrop rich with crisp geometric flair. The Alfie requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. With eclectic charm radiating from its ethereal design, the Alfie floating bed is a fantastic bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.